Vermont Gage
Pin Gage, Minus, Class ZZ, 0.401
Mfr # 111240100
Zoro # G0000058
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Application Measures hole sizes within +.0000/-.0002"
- Diameter 0.4010
- Overall Length 2 in
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black 911109500
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 111101400
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm 112301270
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in 111206400
- VERMONT GAGE Pin Gage, Minus, 0.135 In, Black 911213500
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.906 111190600
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.152in 111215200
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.976 111297600
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.594 111259400
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm 112301630
- VERMONT GAGE Pin Gage, Minus, 0.195 In, Black 911219500
- Vermont Gage Precision Gauges & Accessories