Skip to Main Content
customer-service Help
Vermont Gage

Pin Gage, Minus, Class ZZ, 0.287

Feedback Help us improve our product images
$2.90 /ea

Order in multiples of 8

  • Item: Pin Gage
  • Material: Tool Steel; Rc 60/65
  • Class: ZZ
See full product details
Orders over $75 ship free.
Total: $23.20

Vermont Gage #111228700 Specifications

  • Item: Pin Gage
  • Material: Tool Steel; Rc 60/65
  • Class: ZZ
  • Type: NoGo (Minus)
  • Finish: Steel - 10 Microfinish or Better
  • Tolerance: +.0000/-.0002
  • Includes: Certificate of Accuracy with NIST traceability
  • Diameter: 0.2870
  • Overall Length: 2 in
  • Application: Measures hole sizes within +.0000/-.0002"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2870, Tolerance +.0000/-.0002, Overall Length 2 in

Reviews of Vermont Gage #111228700