Vermont Gage
Pin Gage, Minus, Class ZZ, 0.328
- Zoro #: G9999617
- Mfr #: 111232800
Hover or click to zoom Tap to zoom
Key Features
- Item: Pin Gage
- Material: Tool Steel; Rc 60/65
- Tolerance: +.0000/-.0002
- Diameter: 0.3280
- Includes: Certificate of Accuracy with NIST traceability
- Application: Measures hole sizes within +.0000/-.0002"
- Finish: Steel - 10 Microfinish or Better
- Class: ZZ
$3.41
Must order in multiples of 8
Subtotal: $27.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Vermont Gage #111232800 Specifications
- Zoro #: G9999617
- Mfr #: 111232800
- UPC #: 662631023287
- Item: Pin Gage
- Material: Tool Steel; Rc 60/65
- Tolerance: +.0000/-.0002
- Diameter: 0.3280
- Includes: Certificate of Accuracy with NIST traceability
- Application: Measures hole sizes within +.0000/-.0002"
- Finish: Steel - 10 Microfinish or Better
- Class: ZZ
- Overall Length: 2 in
- Type: NoGo (Minus)
- Country of Origin (subject to change): United States
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.3280, Tolerance +.0000/-.0002, Overall Length 2 in
Reviews of Vermont Gage #111232800
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.328 111132800
- VERMONT GAGE Pin Gage, Minus, 0.066 In, Black 911206600
- VERMONT GAGE Pin Gage Handle Bushing, 0.4951 to 0.5100 951206200
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 8.93mm 112308930
- VERMONT GAGE Pin Gage, Plus, 0.876 In, Black 911187600
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 4.46mm 112204460
- HHIP 5 X 2-1/2 X 3-1/8" Cast Iron V Block Set 3402-1003
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0765 111407650
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.982 111198200
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 21.18mm 112221180
- VERMONT GAGE Pin Gage, Plus, 0.368 In, Black 911136800
- Vermont Gage Precision Gauges & Accessories