Vermont Gage
Pin Gage, Minus, Class ZZ, 0.329
Mfr # 111232900
Zoro # G9999678
Sold in multiples of 8 for $30.32
$30.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black 911175200
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black 911250100
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black 911112100
- VERMONT GAGE Pin Gage, Minus, 0.1240 In, Black 911212400
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 6.00mm 112206000
- VERMONT GAGE Pin Gage, Minus, 0.096 In, Black 911209600
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 17.47mm 112417470
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.235in 111223500
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 14.45mm 112314450
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black 911108100
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm 112100500
- Vermont Gage Precision Gauges & Accessories