Vermont Gage
Pin Gage, Minus, Class ZZ, 0.399
- Zoro #: G0000100
- Mfr #: 111239900
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Pin Gage
- Material: Tool Steel; Rc 60/65
- Class: ZZ
- Diameter: 0.3990
- Finish: Steel - 10 Microfinish or Better
- Includes: Certificate of Accuracy with NIST traceability
- Tolerance: +.0000/-.0002
- Overall Length: 2 in
$3.41
Must order in multiples of 8
Subtotal: $27.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Vermont Gage #111239900 Specifications
- Zoro #: G0000100
- Mfr #: 111239900
- UPC #: 662631023997
- Item: Pin Gage
- Material: Tool Steel; Rc 60/65
- Class: ZZ
- Diameter: 0.3990
- Finish: Steel - 10 Microfinish or Better
- Type: NoGo (Minus)
- Includes: Certificate of Accuracy with NIST traceability
- Tolerance: +.0000/-.0002
- Overall Length: 2 in
- Application: Measures hole sizes within +.0000/-.0002"
- Country of Origin (subject to change): United States
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.3990, Tolerance +.0000/-.0002, Overall Length 2 in
Reviews of Vermont Gage #111239900
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.399 111139900
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 7.20mm 112207200
- VERMONT GAGE Pin Gage, Plus, 0.780 In, Black 911178000
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.05mm 112402050
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.03mm 112313030
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.9025 111490250
- VERMONT GAGE Pin Gage, Minus, 0.404 In, Black 911240400
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.8065 111380650
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.727 111172700
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 21.11mm 112421110
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade 4112-CD1
- Vermont Gage Precision Gauges & Accessories