Vermont Gage
Pin Gage, Minus, Class ZZ, 0.402
Mfr # 111240200
Zoro # G9999991
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Class ZZ
- Diameter 0.4020
- Includes Certificate of Accuracy with NIST traceability
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black 911106200
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.2495 111324950
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.073in 111207300
- VERMONT GAGE Pin Gage, Minus, 0.362 In, Black 911236200
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.756 111175600
- VERMONT GAGE Pin Gage, Plus, 0.068 In, Black 911106800
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.70mm 112101700
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 18.99mm 112318990
- VERMONT GAGE Pin Gage, Plus, 0.205 In, Black 911120500
- MITUTOYO High Accuracy Check Master, Hmc-450H 515-761
- MITUTOYO Gage Block, 13/64" L, 3/8" H, ASME AS-1 611192-541
- Vermont Gage Precision Measuring Tools