Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

Pin Gage, Plus, Class ZZ, 0.107

VERMONT GAGE | Zoro #: G0006802 | Mfr #: 111110700

$2.32 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Vermont Gage #111110700 Specifications

Zoro #: G0006802 Manufacturer #: 111110700
Finish: Steel - 10 Microfinish or Better Tolerance: +.0002/-.0000
Includes: Certificate of Accuracy with NIST traceability Material: Tool Steel; Rc 60/65
Class: ZZ Item: Pin Gage
Application: Measures hole sizes within +.0002/-.0000" Type: Go (Plus)
Diameter: 0.1070 Overall Length: 2"
Country of Origin (subject to change): United States

Description

0.107" Pin Gage, Plus, Class ZZ, +0.0002" Tolerance, Steel Finish, 52100 Tool Steel; 60/65 Rc, 2" Long, Certificate of Accuracy Included, Made in USA

Reviews of Vermont Gage #111110700