BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Plug Gage Set, Minus, 0.501-0.625", Black

VERMONT GAGE| Zoro #: G1061462| Mfr #: 901200600

$292.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Accuracy (In.): +0.0000/-0.0002
Application: Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
Includes: Certificate of Accuracy w/NIST Traceability
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061462 Mfr #: 901200600
Accuracy (In.): +0.0000/-0.0002Application: Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
Includes: Certificate of Accuracy w/NIST TraceabilityLength (In.): 2
Material: Black Oxide Coated 52100 Tool SteelMeasuring Range (In.): 0.501 to 0.625
Nominal Size: 0.501 to 0.625"Width (In.): various
Grade: Class ZZShape: Cylindrical
Meets/Exceeds: ISO 17025:2005 by A2LAIncrements (In.): 0.0010
Country of Origin (subject to change): United States

Description

Pin Gage Set, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.501 to 0.625 In., Grade Class ZZ, Measuring Range 0.501 to 0.625 In., Increments 0.001 In., Accuracy +0.0000/-0.0002 In., Tolerance Class ZZ (0.0002 In), Length 2 In., Width Various In., Includes Certificate of Accuracy w/NIST Traceability

Reviews