Pin Gage Set, Plus, 0.006-0.060 In, Black

VERMONT GAGE| Zoro #: G2176623| Mfr #: 901100100

$98.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width (In.): various
Accuracy (In.): +0.0002/-0.0000
Material: Black Oxide Coated M-2/52100 Tool Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176623 Mfr #: 901100100
Width (In.): variousAccuracy (In.): +0.0002/-0.0000
Material: Black Oxide Coated M-2/52100 Tool SteelGrade: Class ZZ
Meets/Exceeds: ISO 17025:2005 by A2LALength (In.): 2
Shape: CylindricalApplication: Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
Nominal Size: 0.006 to 0.060"Includes: Certificate of Accuracy w/NIST Traceability
Measuring Range (In.): 0.006 to 0.060Increments (In.): 0.0010
Country of Origin (subject to change): United States

Description

Pin Gage Set, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.006 to 0.060 In., Grade Class ZZ, Measuring Range 0.006 to 0.060 In., Increments 0.001 In., Accuracy +0.0002/-0.0000 In., Tolerance Class ZZ (0.0002 In), Length 2 In., Width Various In., Includes Certificate of Accuracy w/NIST Traceability

Reviews