Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pin Gage Set, Plus, 0.011-0.060 In, Black

  • Zoro #: G1029971
  • Mfr #: 901100200

$64.35

  • Overall Length: 2"
  • Increments (In.): 0.0010
  • Grade: Class ZZ
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Vermont Gage #901100200 Specifications

  • Zoro #: G1029971
  • Mfr #: 901100200
Overall Length: 2" Increments (In.): 0.0010
Grade: Class ZZ Measuring Range (In.): 0.011 to 0.060
Meets/Exceeds: ISO 17025:2005 by A2LA Accuracy (In.): +0.0002/-0.0000
Material: 52100 Tool Steel - 60/62 Rc Item: Black Oxide Pin Gage Set
Width (In.): various Class: ZZ
Tolerance: +.0002/-.0000 Shape: Cylindrical
Measuring Range: 0.011" to 0.060" Finish: Black Oxide
Application: "Measures hole sizes within +.0002/-.0000" Nominal Size: 0.011 to 0.060"
Type: Plus Length (In.): 2
Includes: Certificate of Accuracy with NIST traceability Country of Origin (subject to change): United States

Description

Gauge blocks and clamps help align cutting tool machinery, and other intricate calibration instruments. Here is some additional information about Vermont Gage Black Oxide Pin Gage Set. Material: 52100 Tool Steel - 60/62 Rc, Shape: Cylindrical.

Reviews of Vermont Gage #901100200