Pin Gage Set, Plus, 0.011-0.250 In, Black

VERMONT GAGE| Zoro #: G0415633| Mfr #: 901100300

$211.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Grade: Class ZZ
Application: Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
Item: Plug Gage Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415633 Mfr #: 901100300
Grade: Class ZZApplication: Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
Item: Plug Gage SetShape: Cylindrical
Tolerance: 0.0002"Accuracy (In.): +0.0002/-0.0000
Nominal Size: 0.011 to 0.250"Increments (In.): 0.0010
Meets/Exceeds: ISO 17025:2005 by A2LAMaterial: Black Oxide Coated M-2/52100 Tool Steel
Measuring Range (In.): 0.011 to 0.250Length (In.): 2
Includes: Certificate of Accuracy w/NIST TraceabilityWidth (In.): various
Country of Origin (subject to change): United States

Description

Pin Gage Set, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.011 to 0.250 In., Grade Class ZZ, Measuring Range 0.011 to 0.250 In., Increments 0.001 In., Accuracy +0.0002/-0.0000 In., Tolerance Class ZZ (0.0002 In), Length 2 In., Width Various In., Includes Certificate of Accuracy w/NIST Traceability

Reviews