Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pin Gage Set, Plus, 0.061-0.250 In, Black

  • Zoro #: G1292112
  • Mfr #: 901100400

$148.49

  • Type: Plus
  • Nominal Size: 0.061 to 0.250"
  • Class: ZZ
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Vermont Gage #901100400 Specifications

  • Zoro #: G1292112
  • Mfr #: 901100400
Type: Plus Nominal Size: 0.061 to 0.250"
Class: ZZ Tolerance: +.0002/-.0000
Application: "Measures hole sizes within +.0002/-.0000" Width (In.): various
Increments (In.): 0.0010 Measuring Range: 0.061" to 0.250"
Shape: Cylindrical Length (In.): 2
Overall Length: 2" Measuring Range (In.): 0.061 to 0.250
Grade: Class ZZ Finish: Black Oxide
Meets/Exceeds: ISO 17025:2005 by A2LA Item: Black Oxide Pin Gage Set
Accuracy (In.): +0.0002/-0.0000 Material: 52100 Tool Steel - 60/62 Rc
Includes: Certificate of Accuracy with NIST traceability Country of Origin (subject to change): United States

Description

For a complete selection of gauge blocks and clamps, and gauge block sets, visit Zoro. Here are some important details for Vermont Gage Black Oxide Pin Gage Set. Material: 52100 Tool Steel - 60/62 Rc, Shape: Cylindrical.

Reviews of Vermont Gage #901100400