Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Plug Gage Set, Plus, 0.626-0.750", Black

VERMONT GAGE| Zoro #: G1929837| Mfr #: 901100700

$314.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Accuracy (In.): +0.0002/-0.0000
Application: Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
Includes: Certificate of Accuracy w/NIST Traceability
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929837 Mfr #: 901100700
Accuracy (In.): +0.0002/-0.0000Application: Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
Includes: Certificate of Accuracy w/NIST TraceabilityLength (In.): 2
Material: Black Oxide Coated 52100 Tool SteelMeasuring Range (In.): 0.626 to 0.750
Nominal Size: 0.626 to 0.750"Width (In.): various
Grade: Class ZZShape: Cylindrical
Meets/Exceeds: ISO 17025:2005 by A2LAIncrements (In.): 0.0010
Country of Origin (subject to change): United States

Description

Pin Gage Set, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.626 to 0.750 In., Grade Class ZZ, Measuring Range 0.626 to 0.750 In., Increments 0.001 In., Accuracy +0.0002/-0.0000 In., Tolerance Class ZZ (0.0002 In), Length 2 In., Width Various In., Includes Certificate of Accuracy w/NIST Traceability

Reviews