Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pin Gage Set, Plus, 0.751-0.832 In, Black

VERMONT GAGE| Zoro #: G2033534| Mfr #: 901100800

$566.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Grade: Class ZZ
Width (In.): various
Meets/Exceeds: ISO 17025:2005 by A2LA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033534 Mfr #: 901100800
Grade: Class ZZWidth (In.): various
Meets/Exceeds: ISO 17025:2005 by A2LANominal Size: 0.751 to 0.832"
Material: Black Oxide Coated 52100 Tool SteelTolerance: 0.0002"
Item: Plug Gage SetAccuracy (In.): +0.0002/-0.0000
Includes: Certificate of Accuracy w/NIST TraceabilityShape: Cylindrical
Measuring Range (In.): 0.751 to 0.832Increments (In.): 0.0010
Application: Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap GagesLength (In.): 2
Country of Origin (subject to change): United States

Description

Pin Gage Set, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.751 to 0.832 In., Grade Class ZZ, Measuring Range 0.751 to 0.832 In., Increments 0.001 In., Accuracy +0.0002/-0.0000 In., Tolerance Class ZZ (0.0002 In), Length 2 In., Width Various In., Includes Certificate of Accuracy w/NIST Traceability

Reviews