Skip to Main Content
customer-service Help
Vermont Gage

Plug Gage, Tool Steel, 0.4019 in. dia.

Vermont Gage Plug Gage, Tool Steel, 0.4019 in. dia. 141240190
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.43
  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4019"
See full product details
Orders over $75 ship free.
Total: $14.43

Vermont Gage #141240190 Specifications

  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4019"
  • Class: X
  • Material: Tool Steel - Rc 60/65
  • Finish: 4 Microinch Finish or Better, Chrome Plated
  • Overall Length: 2"
  • Tolerance: 0.00004"
  • Gage Diameter Range: 0.2811" to 0.4060"
  • Application: For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
  • Includes: Certificate of Accuracy with NIST Traceable
  • Meets/Exceeds: ISO 17025
  • Gauge Diameter Range: 0.2811 in to 0.4060 in
  • Diameter Increment: 0.0001 in
  • Tolerance Class: X
  • Surface Finish: 4 Microinch or Better
  • Long Form Calibration Certificate: No
  • Dimension Type: Inch
  • Diameter Range: 0.2811 in to 0.4060 in
  • Hardness: RC 60/65
  • Diameter Sub-Range: 0.4001 in to 0.4050 in
  • Gauge Type: No-Go (Minus)
  • Included Certification: Certificate of Accuracy with NIST Traceability
  • Standards: ISO 17025
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4019 in, Diameter Increment 0.0001 in, Diameter Range 0.2811 in to 0.4060 in, Diameter Sub-Range 0.4001 in to 0.4050 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish Uncoated, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Reviews of Vermont Gage #141240190