customer-service Help
Vermont Gage

Plug Gage, Tool Steel, 0.4057 in. dia.

Vermont Gage Plug Gage, Tool Steel, 0.4057 in. dia. 141240570
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $14.43

Vermont Gage #141240570 Specifications

  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4057"
  • Class: X
  • Material: Tool Steel - Rc 60/65
  • Finish: 4 Microinch Finish or Better, Chrome Plated
  • Overall Length: 2"
  • Tolerance: 0.00004"
  • Application: For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
  • Includes: Certificate of Accuracy with NIST Traceable
  • Gage Diameter Range: 0.2811" to 0.4060"
  • Meets/Exceeds: ISO 17025
  • Gauge Diameter Range: 0.2811 in to 0.4060 in
  • Diameter Sub-Range: 0.4051 in to 0.4060 in
  • Gauge Type: No-Go (Minus)
  • Long Form Calibration Certificate: No
  • Dimension Type: Inch
  • Diameter Increment: 0.0001 in
  • Hardness: RC 60/65
  • Included Certification: Certificate of Accuracy with NIST Traceability
  • Surface Finish: 4 Microinch or Better
  • Tolerance Class: X
  • Standards: ISO 17025
  • Diameter Range: 0.2811 in to 0.4060 in
  • Country of Origin (subject to change): United States

Description

Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4057 in, Diameter Increment 0.0001 in, Diameter Range 0.2811 in to 0.4060 in, Diameter Sub-Range 0.4051 in to 0.4060 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish Uncoated, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Reviews of Vermont Gage #141240570