Vermont Gage
Plug Gage, Tool Steel, 0.4485 in. dia.
Mfr # 141244850
Zoro # G6041920
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Explore More Products
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size 461116040
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B 301164140
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A 371133050
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B 301121040
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B 301158040
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B 301120040
- VERMONT GAGE Plug Gage, No Go Type, 0.0055 in. dia. 141200550
- VERMONT GAGE Plug Gage, Tool Steel, 0.7255 in. dia. 141172550
- VERMONT GAGE Plug Gage, Tool Steel, 0.3712 in. dia. 141237120
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H 302128530
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. 141203150
- Vermont Gage Precision Gauges & Accessories