Vermont Gage
Plug Gage, Tool Steel, 0.4513 in. dia.
Mfr # 141245130
Zoro # G6041640
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Explore More Products
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 401104020
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B 301107540
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B 301140040
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B 301105040
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size 301137510
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread 302151530
- VERMONT GAGE Plug Gage, Tool Steel, 0.8829 in. dia. 141188290
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9639 in. dia. 141296390
- VERMONT GAGE Plug Gage, Tool Steel, 0.4115 in. dia. 141241150
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H 302128530
- POWERBUILT High Energy Spark Plug Guage 648521
- Vermont Gage Precision Gauges & Accessories