Skip to Main Content
customer-service Help

Plug Gage, Tool Steel, 0.4534 in. dia.

  • Zoro #: G6041430
  • Mfr #: 141245340
Vermont Gage Plug Gage, Tool Steel, 0.4534 in. dia. 141245340
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.54
  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4534"
See full product details
Orders over $75 ship free.

Vermont Gage #141245340 Specifications

  • Zoro #: G6041430
  • Mfr #: 141245340
  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4534"
  • Class: X
  • Material: Tool Steel - Rc 60/65
  • Finish: 4 Microinch Finish or Better, Chrome Plated
  • Overall Length: 2"
  • Tolerance: 0.00004"
  • Gage Diameter Range: 0.4061" to 0.5100"
  • Includes: Certificate of Accuracy with NIST Traceable
  • Application: For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
  • Meets/Exceeds: ISO 17025
  • Gauge Diameter Range: 0.4061 in to 0.5100 in
  • Diameter Sub-Range: 0.4501 in to 0.4550 in
  • Hardness: RC 60/65
  • Diameter Increment: 0.0001 in
  • Included Certification: Certificate of Accuracy with NIST Traceability
  • Standards: ISO 17025
  • Surface Finish: 4 Microinch or Better
  • Tolerance Class: X
  • Dimension Type: Inch
  • Diameter Range: 0.4061 in to 0.5100 in
  • Gauge Type: No-Go (Minus)
  • Long Form Calibration Certificate: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4534 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4501 in to 0.4550 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish Uncoated, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Reviews of Vermont Gage #141245340