Vermont Gage
Plug Gage, Tool Steel, 0.4578 in. dia.
Mfr # 141245780
Zoro # G6040995
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. 141102780
- VERMONT GAGE Plug Gage, No Go Type, 0.0046 in. dia. 141200460
- VERMONT GAGE Plug Gage, Tool Steel, 0.3749 in. dia. 141237490
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. 141246010
- VERMONT GAGE Plug Gage, No Go Type, 0.0470 in. dia. 141204700
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H 302117530
- VERMONT GAGE Plug Gage, UNEF, Light Blue, 1"-20 Thread 301165010
- VERMONT GAGE Plug Gage, Tool Steel, 0.8105 in. dia. 141181050
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.7893 in. dia. 141278930
- STM 190pc Precision Steel Pin Gauge Set 255040
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size 302120510
- Vermont Gage Precision Gauges & Accessories