Skip to Main Content
customer-service Help
Vermont Gage

Plug Gage, Tool Steel, 0.4579 in. dia.

Vermont Gage Plug Gage, Tool Steel, 0.4579 in. dia. 141245790
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.54
  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4579"
See full product details
Orders over $75 ship free.
Total: $17.54

Vermont Gage #141245790 Specifications

  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4579"
  • Class: X
  • Material: Tool Steel - Rc 60/65
  • Finish: 4 Microinch Finish or Better, Chrome Plated
  • Overall Length: 2"
  • Tolerance: 0.00004"
  • Gage Diameter Range: 0.4061" to 0.5100"
  • Includes: Certificate of Accuracy with NIST Traceable
  • Application: For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
  • Meets/Exceeds: ISO 17025
  • Gauge Diameter Range: 0.4061 in to 0.5100 in
  • Gauge Type: No-Go (Minus)
  • Long Form Calibration Certificate: No
  • Dimension Type: Inch
  • Standards: ISO 17025
  • Included Certification: Certificate of Accuracy with NIST Traceability
  • Surface Finish: 4 Microinch or Better
  • Diameter Range: 0.4061 in to 0.5100 in
  • Tolerance Class: X
  • Hardness: RC 60/65
  • Diameter Sub-Range: 0.4551 in to 0.4600 in
  • Diameter Increment: 0.0001 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4579 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4551 in to 0.4600 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish Uncoated, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Reviews of Vermont Gage #141245790