Skip to Main Content
customer-service Help
Vermont Gage

Plug Gage, Tool Steel, 0.4614 in. dia.

Vermont Gage Plug Gage, Tool Steel, 0.4614 in. dia. 141246140
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.54
  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4614"
See full product details
Orders over $75 ship free.
Total: $17.54

Vermont Gage #141246140 Specifications

  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4614"
  • Class: X
  • Material: Tool Steel - Rc 60/65
  • Finish: 4 Microinch Finish or Better, Chrome Plated
  • Overall Length: 2"
  • Tolerance: 0.00004"
  • Application: For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
  • Gage Diameter Range: 0.4061" to 0.5100"
  • Includes: Certificate of Accuracy with NIST Traceable
  • Meets/Exceeds: ISO 17025
  • Gauge Diameter Range: 0.4061 in to 0.5100 in
  • Diameter Increment: 0.0001 in
  • Included Certification: Certificate of Accuracy with NIST Traceability
  • Dimension Type: Inch
  • Diameter Sub-Range: 0.4601 in to 0.4650 in
  • Tolerance Class: X
  • Surface Finish: 4 Microinch or Better
  • Diameter Range: 0.4061 in to 0.5100 in
  • Standards: ISO 17025
  • Gauge Type: No-Go (Minus)
  • Long Form Calibration Certificate: No
  • Hardness: RC 60/65
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4614 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4601 in to 0.4650 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish Uncoated, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Reviews of Vermont Gage #141246140