Skip to Main Content
customer-service Help
Vermont Gage

Plug Gage, Tool Steel, 0.4812 in. dia.

Vermont Gage Plug Gage, Tool Steel, 0.4812 in. dia. 141248120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.54
  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4812"
See full product details
Orders over $75 ship free.
Total: $17.54

Vermont Gage #141248120 Specifications

  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.4812"
  • Class: X
  • Material: Tool Steel - Rc 60/65
  • Finish: 4 Microinch Finish or Better, Chrome Plated
  • Overall Length: 2"
  • Tolerance: 0.00004"
  • Application: For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
  • Includes: Certificate of Accuracy with NIST Traceable
  • Gage Diameter Range: 0.4061" to 0.5100"
  • Meets/Exceeds: ISO 17025
  • Gauge Diameter Range: 0.4061 in to 0.5100 in
  • Diameter Increment: 0.0001 in
  • Gauge Type: No-Go (Minus)
  • Included Certification: Certificate of Accuracy with NIST Traceability
  • Diameter Range: 0.4061 in to 0.5100 in
  • Diameter Sub-Range: 0.4801 in to 0.4850 in
  • Tolerance Class: X
  • Hardness: RC 60/65
  • Dimension Type: Inch
  • Standards: ISO 17025
  • Long Form Calibration Certificate: No
  • Surface Finish: 4 Microinch or Better
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4812 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4801 in to 0.4850 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish Uncoated, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Reviews of Vermont Gage #141248120