Vermont Gage
Plug Gage, Tool Steel, 0.4854 in. dia.
Mfr # 141248540
Zoro # G6038238
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Explore More Products
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 1/2-13 301140010
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H 302104030
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size 301154010
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B 301175040
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. 141102780
- VERMONT GAGE Plug Gage, No Go Type, 0.0049 in. dia. 141200490
- VERMONT GAGE Plug Gage, Class X, 0.0221 in. dia. 141102210
- VERMONT GAGE Plug Gage, Class X, 0.1221 in. dia. 141112210
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.8887 in. dia. 141288870
- GF GAGE Plug Gage Assembly, 0.6250" dia., 2B Clas W0625112BS
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. 141112000
- Vermont Gage Precision Measuring Tools