Vermont Gage
Plug Gage, Tool Steel, 0.5063 in. dia.
Mfr # 141250630
Zoro # G6036147
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-32 UNEF 2A 371135050
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-6 UNC 2B 301187040
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A 371157050
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size 401108510
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H 302104030
- VERMONT GAGE Plug Gage, UNC, Light Blue, 10"-24 Thread 321120040
- VERMONT GAGE Plug Gage, Tool Steel, 0.8995 in. dia. 141189950
- VERMONT GAGE Plug Gage, Tool Steel, 0.3841 in. dia. 141238410
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.8992 in. dia. 141289920
- INSIZE Thread Plug Gage, Thread Size 1/4"-20 4131-1B1
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool CUSTOM555
- Vermont Gage Plug Gauges