Skip to Main Content
customer-service Help
Vermont Gage

Plug Gage, Tool Steel, 0.5532 in. dia.

Vermont Gage Plug Gage, Tool Steel, 0.5532 in. dia. 141255320
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.81
  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.5532"
See full product details
Orders over $75 ship free.
Total: $17.81

Vermont Gage #141255320 Specifications

  • Item: Standard Plug Gage
  • Type: NoGo (Minus)
  • Diameter: 0.5532"
  • Class: X
  • Material: Tool Steel - Rc 60/65
  • Finish: 4 Microinch Finish or Better, Chrome Plated
  • Overall Length: 2"
  • Tolerance: 0.00004"
  • Application: For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
  • Includes: Certificate of Accuracy with NIST Traceable
  • Gage Diameter Range: 0.5101" to 0.6350"
  • Meets/Exceeds: ISO 17025
  • Gauge Diameter Range: 0.5101 in to 0.6350 in
  • Diameter Sub-Range: 0.5501 in to 0.5550 in
  • Long Form Calibration Certificate: No
  • Included Certification: Certificate of Accuracy with NIST Traceability
  • Standards: ISO 17025
  • Tolerance Class: X
  • Hardness: RC 60/65
  • Surface Finish: 4 Microinch or Better
  • Dimension Type: Inch
  • Diameter Range: 0.5101 in to 0.6350 in
  • Diameter Increment: 0.0001 in
  • Gauge Type: No-Go (Minus)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.5532 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.5501 in to 0.5550 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish Uncoated, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Reviews of Vermont Gage #141255320