Vermont Gage
Plug Gage, Tool Steel, 0.5925 in. dia.
Mfr # 141259250
Zoro # G6027528
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Explore More Products
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size 461116040
- VERMONT GAGE Plug Gage, Tool Steel, 0.4381 in. dia. 141243810
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B 301164140
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H 302132030
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. 141299810
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size 301176020
- VERMONT GAGE Plug Gage, Class X, 0.1608 in. dia. 141116080
- VERMONT GAGE Plug Gage, Tool Steel, 0.4653 in. dia. 141246530
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.7965 in. dia. 141279650
- VERMONT GAGE Plug Gage, No Go Type, 0.0470 in. dia. 141204700
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size 411102530
- Vermont Gage Plug Gauges