Skip to Main Content

Featured Categories

  • Safety
  • Office, School & Shipping Supplies
  • Heating & Cooling
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      November Daily Deals are here! Click to see today’s offer. Click to see today’s offer.
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Workholding & Machine Tool Accessories
      6. /
      7. Milling and Drilling Accessories
      8. /
      9. Ring Gage, 9.80mm
      Shop All Milling and Drilling Accessories
      Vermont Gage

      Ring Gage, 9.80mm

      • Mfr # VEP-231105110
      • Zoro # G9696195

      $140.99
      /ea
      Item successfully saved to ''
      Subtotal: $140.99
      Free Shipping on orders over $50 after you sign in
      Free 30-Day Returns
       
      Join our email list for 10% off your first order
      Get 10% off your order
      U.S.-Based Customer Service Agents
      U.S.-Based Customer Service
      Contact Us
      • Product Information |
      • Reviews

      Frequently Bought Together

      • Brand Vermont Gage
      • MFR #
        VEP-231105110
      • Zoro #
        G9696195
      • Country of Origin
        United States
      • Category Milling and Drilling Accessories
      Is something inaccurate or missing? Help us improve our product information

      Description

      Ring Gage

      Explore more

      • STM HV10 10 HorizontalVertical Rotary And Dividing Table 326510
      • AMPG Jig Feet/Screw, 1-1/4X7/8, 3/8-16 Steel Z2683
      • WOLFCRAFT Stop Drill7Pc Mtl Wolfcr 2757
      • ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide 282-888881
      • BIG HORN Pin Jig and Bit 19651
      • ERICKSON Hardware, Torx Plus Drive Wrench Dt15Ip DT15IP
      • ERICKSON HC REDUCER 25.0MM OD TO 8.0MM ID 25MHC080M
      • WALTER Assembly Parts and Accessories FS1269 FS1269
      • ERICKSON Shim, Turning Carbide ICSN443
      • HOUGEN 1/2 in. RotaCut Hole Cutter 11116
      • HHIP 8" SUPEr Cross Slide Vise 3901-2708
      • Vermont Gage Milling and Drilling Accessories

      Sign Up & Save

      Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc