US Handheld Flag, 4x6in, PK144

VERONA |Zoro #: G1443382|Mfr #: 41100

$124.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1443382 Mfr #: 41100
Legend: United StatesIndoor/Outdoor: Indoor, Outdoor
Material: PolyesterItem: US Hand Held Flag Set
Style: Screen PrintedHeight: 4"
Width: 6"Includes: 10" Staff
Country of Origin (subject to change): United States

Product Description

US Hand Held Flag Set, United States, Indoor, Outdoor, Style Screen Printed, Height 4 In., Width 6 In., Material Polyester, Includes 10 In. Staff, Package Quantity 144

Product Reviews

Save 15% when you sign up for Z-mail.