Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM

  • Zoro #: G6651513
  • Mfr #: E5SP5F559C-FP
$3,602.99
  • Pump Operation Type: Air Operated
  • Item: Double Diaphragm Pump
  • Max. Flow GPM: 12
See full product details
This item ships free.

Versa-Matic #E5SP5F559C-FP Specifications

  • Zoro #: G6651513
  • Mfr #: E5SP5F559C-FP
Pump Operation Type: Air Operated Item: Double Diaphragm Pump
Max. Flow GPM: 12 Body Material: Stainless steel
Diaphragm Material - Pumps: PTFE Ball Material: PTFE
Valve Type: 22 ft Manufacturers Warranty Length: 1 yr
Inlet/Outlet Size: 1/2 in Manifold Connection: Single
Agency Compliance: FDA, CE, EAC Max. Temp.: 220 Degrees F
Self-Priming Wet: 22 ft Width: 8 1/8 in
Max. Operating Pressure: 125 psi Air Inlet Size: 3/8 in FNPT
Standards: FDA compliant Check Seat Material: Stainless Steel
Max. Temp - Pumps: 220 Degrees F Diaphragm Material: PTFE
Item - Air Operated Pumps: Double Diaphragm Pump Max. Flow: 11 gpm
Max. Dia. Solids: 1/16 in Connection Style: Tri Clamp
Height: 10 7/16 in Length: 6 1/4 in
Self-Priming Dry: 13 ft Operation Type: Air Operated
Housing Material - Pumps: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 11 gpm, Max. Temp - Pumps 220 Degrees F, Housing Material - Pumps Stainless Steel, Inlet/Outlet Size 1/2 in, Connection Style Tri Clamp, Air Inlet Size 3/8 in FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance FDA, CE, EAC, Valve Type 22 ft, Max. Flow GPM 12, Max. Operating Pressure 125 psi, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 1/16 in, Manifold Connection Single, Length 6 1/4 in

Reviews of Versa-Matic #E5SP5F559C-FP