1-1/2" x 1-1/4" SS Air Double Diaphragm Pump 70 GPM 212F

VERSA-MATIC| Zoro #: G2432096| Mfr #: E4SA5T5S0

$4541.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 10 ft.Check Seat Material: Stainless SteelDiaphragm Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432096 Mfr #: E4SA5T5S0
Self-Priming Dry: 10 ft.Check Seat Material: Stainless Steel
Diaphragm Material: PTFEBall Material: PTFE
Max. Dia. Solids: 3/16"Length: 11-1/2"
Air Inlet Size: 1/2" FNPTMax. Temp.: 212 Degrees F
Height: 18"Inlet/Outlet Size: 1-1/4"
Valve Type: BallWidth: 14-1/4"
Max. Flow GPM: 70Operation Type: Air Operated
Manufacturers Warranty Length: 1 yr.Self-Priming Wet: 20 ft.
Body Material: Stainless steelConnection Style: NPT
Item: Double Diaphragm PumpManifold Connection: Single
Max. Operating Pressure: 125 psiCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1-1/2 In. / 1-1/4 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 70, Max. Operating Pressure 125 psi, Max. Temp. 212 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 3/16 In., Manifold Connection Multiport, Length 11-1/2 In., Width 14-1/4 In., Height 18 In., Self-Priming Dry 10 ft.

Reviews