2" Aluminum Air Double Diaphragm Pump 155 GPM 180F

VERSA-MATIC| Zoro #: G2126126| Mfr #: E2AA2R220C-ATEX

$1693.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 2"
Self-Priming Wet: 25 ft.
Max. Dia. Solids: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126126 Mfr #: E2AA2R220C-ATEX
Inlet/Outlet Size: 2"Self-Priming Wet: 25 ft.
Max. Dia. Solids: 1/4"Height: 26-3/4"
Ball Material: Buna NManifold Connection: Single
Air Inlet Size: 1/2" FNPTDiaphragm Material: Buna N
Max. Temp.: 180 Degrees FBody Material: Aluminum
Width: 16-1/2"Length: 13-1/2"
Max. Operating Pressure: 125 psiCheck Seat Material: Buna-N
Valve Type: BallOperation Type: Air Operated
Connection Style: NPTMax. Flow GPM: 155
Self-Priming Dry: 20 ft.Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 155, Max. Operating Pressure 125 psi, Max. Temp. 180 Degrees F, Diaphragm Material Buna N, Ball Material Buna N, Check Seat Material Buna-N, Max. Dia. Solids 1/4 In., Manifold Connection Multiport, Length 13-1/2 In., Width 16-1/2 In., Height 26-3/4 In., Self-Priming Dry 20 ft., Self-Priming Wet 25 ft.

Reviews