WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Double Diaphragm Pump, Air Operated, 2"

VERSA-MATIC| Zoro #: G1520906| Mfr #: E2SA6X660C-ATEX

$4562.53 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inlet/Outlet Size: 2"
Manifold Connection: Multiport
Item: Double Diaphragm Pump

Technical Specifications

Zoro #: G1520906 Mfr #: E2SA6X660C-ATEX
Inlet/Outlet Size: 2"Manifold Connection: Multiport
Item: Double Diaphragm PumpMax. Temp.: 212 Degrees F
Max. Operating Pressure: 125 psiValve Type: Ball
Check Seat Material: Santoprene(R)Width: 16-1/2"
Diaphragm Material: Santoprene(R)Body Material: Stainless steel
Ball Material: Santoprene(R)Height: 26-3/4"
Max. Flow GPM: 155Air Inlet Size: 1/2" FNPT
Self-Priming Dry: 20 ft.Self-Priming Wet: 25 ft.
Length: 13-1/2"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 1/4"
Connection Style: NPTCountry of Origin (subject to change): United States

Product Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 155, Max. Operating Pressure 125 psi, Max. Temp. 212 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/4 In., Manifold Connection Multiport, Length 13-1/2 In., Width 16-1/2 In., Height 26-3/4 In., Self-Priming Dry 20 ft.

Product Reviews