3" Aluminum Air Double Diaphragm Pump 230 GPM 180F

VERSA-MATIC| Zoro #: G0442924| Mfr #: E3AA2R220C-ATEX

$2932.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 3"
Self-Priming Wet: 25 ft.
Max. Dia. Solids: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442924 Mfr #: E3AA2R220C-ATEX
Inlet/Outlet Size: 3"Self-Priming Wet: 25 ft.
Max. Dia. Solids: 3/8"Height: 32"
Ball Material: Buna NManifold Connection: Single
Air Inlet Size: 1/2" FNPTDiaphragm Material: Buna N
Max. Temp.: 180 Degrees FBody Material: Aluminum
Width: 20"Length: 15"
Max. Operating Pressure: 125 psiCheck Seat Material: Buna-N
Valve Type: BallOperation Type: Air Operated
Connection Style: NPTMax. Flow GPM: 230
Self-Priming Dry: 20 ft.Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 3 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 230, Max. Operating Pressure 125 psi, Max. Temp. 180 Degrees F, Diaphragm Material Buna N, Ball Material Buna N, Check Seat Material Buna-N, Max. Dia. Solids 3/8 In., Manifold Connection Multiport, Length 15 In., Width 20 In., Height 32 In., Self-Priming Dry 20 ft., Self-Priming Wet 25 ft.

Reviews