3" Stainless Steel Air Double Diaphragm Pump 230 GPM 212F

VERSA-MATIC| Zoro #: G1174047| Mfr #: E3SA5T5S0C-ATEX

$10676.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 3"
Self-Priming Wet: 20 ft.
Max. Dia. Solids: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174047 Mfr #: E3SA5T5S0C-ATEX
Inlet/Outlet Size: 3"Self-Priming Wet: 20 ft.
Max. Dia. Solids: 3/8"Height: 32"
Ball Material: PTFEManifold Connection: Single
Air Inlet Size: 1/2" FNPTDiaphragm Material: PTFE
Max. Temp.: 212 Degrees FBody Material: Stainless steel
Width: 20"Length: 15"
Max. Operating Pressure: 125 psiCheck Seat Material: Stainless Steel
Valve Type: BallOperation Type: Air Operated
Connection Style: NPTMax. Flow GPM: 230
Self-Priming Dry: 10 ft.Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 3 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 230, Max. Operating Pressure 125 psi, Max. Temp. 212 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 3/8 In., Manifold Connection Multiport, Length 15 In., Width 20 In., Height 32 In., Self-Priming Dry 10 ft., Self-Priming Wet 20 ft.

Reviews