BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3" Stainless Steel Air Double Diaphragm Pump 230 GPM 212F

VERSA-MATIC| Zoro #: G1692056| Mfr #: E3SA6X660C-ATEX

$9643.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 3"
Self-Priming Wet: 25 ft.
Max. Dia. Solids: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692056 Mfr #: E3SA6X660C-ATEX
Inlet/Outlet Size: 3"Self-Priming Wet: 25 ft.
Max. Dia. Solids: 3/8"Height: 32"
Ball Material: Santoprene(R)Manifold Connection: Single
Air Inlet Size: 1/2" FNPTDiaphragm Material: Santoprene(R)
Max. Temp.: 212 Degrees FBody Material: Stainless steel
Width: 20"Length: 15"
Max. Operating Pressure: 125 psiCheck Seat Material: Santoprene(R)
Valve Type: BallOperation Type: Air Operated
Connection Style: NPTMax. Flow GPM: 230
Self-Priming Dry: 20 ft.Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 3 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 230, Max. Operating Pressure 125 psi, Max. Temp. 212 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 3/8 In., Manifold Connection Multiport, Length 15 In., Width 20 In., Height 32 In., Self-Priming Dry 20 ft.

Reviews