KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 1-1/4" Alum Air Double Diaphragm Pump 70 GPM 180F

VERSA-MATIC| Zoro #: G1193141| Mfr #: E4AA2R220

$1092.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/2" FNPT
Connection Style: NPT
Max. Flow GPM: 70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193141 Mfr #: E4AA2R220
Air Inlet Size: 1/2" FNPTConnection Style: NPT
Max. Flow GPM: 70Valve Type: Ball
Body Material: AluminumOperation Type: Air Operated
Height: 18"Self-Priming Dry: 15 ft.
Length: 11-1/2"Check Seat Material: Buna-N
Diaphragm Material: Buna NMax. Dia. Solids: 3/16"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 180 Degrees FMax. Operating Pressure: 125 psi
Self-Priming Wet: 25 ft.Inlet/Outlet Size: 1-1/4"
Item: Double Diaphragm PumpWidth: 14-1/4"
Ball Material: Buna NCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 70 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 1-1/4 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Diaphragm Material - Pumps Buna N, Agency Compliance CE, EAC, Valve Type Ball, Max. Flow GPM 70, Max. Operating Pressure 125 psi, Ball Material Buna N, Check Seat Material Buna-N, Max. Dia. Solids 3/16 In., Manifold Connection Single, Length 11-1/2 In., Width 14-1/4 In.

Reviews