Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 70 GPM
  • Zoro #: G0296082
  • Mfr #: E4AA5T5A0
$2,181.28
  • Diaphragm Material: PTFE
  • Self-Priming Dry: 10 ft.
  • Operation Type: Air Operated
See full product details
This item ships free.

Versa-Matic #E4AA5T5A0 Specifications

  • Zoro #: G0296082
  • Mfr #: E4AA5T5A0
Diaphragm Material: PTFE Self-Priming Dry: 10 ft.
Operation Type: Air Operated Length: 11-1/2"
Self-Priming Wet: 20 ft. Connection Style: NPT
Agency Compliance: CE, EAC Body Material: Aluminum
Manifold Connection: Single Item: Double Diaphragm Pump
Item - Air Operated Pumps: Double Diaphragm Pump Max. Dia. Solids: 3/16"
Max. Flow: 56 gpm Check Seat Material: Aluminum
Max. Temp.: 212 Degrees F Air Inlet Size: 1/2" FNPT
Height: 18" Pump Operation Type: Air Operated
Inlet/Outlet Size: 1-1/4" Max. Temp - Pumps: 220 Degrees F
Valve Type: Ball Max. Flow GPM: 70
Max. Operating Pressure: 125 psi Housing Material - Pumps: Aluminum
Manufacturers Warranty Length: 1 yr. Ball Material: PTFE
Width: 14-1/4" Diaphragm Material - Pumps: PTFE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 56 gpm, Max. Temp - Pumps 220 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 1-1/4 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance CE, EAC, Valve Type Ball, Max. Flow GPM 70, Max. Operating Pressure 125 psi, Ball Material PTFE, Check Seat Material Aluminum, Max. Dia. Solids 3/16 In., Manifold Connection Single, Length 11-1/2 In., Width 14-1/4 In.

Reviews of Versa-Matic #E4AA5T5A0