Versa-Matic
Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 185 GPM
Mfr # E2SJ5F5S0C-FP-ATEX
Zoro # G6457437
$7,279.16
5% off
Free Shipping & Returns
$6,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 185 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Replacement Parts
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 49 GPM E1SA5T559C-ATEX
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 70 GPM E4AA6X660-ATEX
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 72 GPM E4PA6X669
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 70 GPM E4AA5T5A0-ATEX
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM E5SP5T559C
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 155 GPM E2SA5T5S0C-ATEX
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 12 GPM E5AP2R229C
- VERSA-MATIC Air Operated Diaphragm Pump, 12 scfm E5SP7X759C
- VERSA-MATIC Air Operated Diaphragm Pump, 60 scfm E4SJ5F5S0-FP-ATEX
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 120 GPM 6PY57
- FLOJET Duplex Diaphragm Pump, Polypropylene, Viton, 115, 1.6 GPM D3835V5011A
- Versa-Matic Diaphragm Pumps