Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drum Pump, 11 gpm, PTFE, 44-1/8 in. L

  • Zoro #: G0506725
  • Mfr #: E5PP5T5T9C-DRUM

$1,612.58

  • Seal Material: PTFE
  • Wetted Materials: Polypropylene, PTFE
  • For Use With: Drum Transfer
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Versa-Matic #E5PP5T5T9C-DRUM Specifications

  • Zoro #: G0506725
  • Mfr #: E5PP5T5T9C-DRUM
Seal Material: PTFE Wetted Materials: Polypropylene, PTFE
For Use With: Drum Transfer Discharge Tubing Material: Polypropylene
Outlet Size: 1/2" Housing Material: Polypropylene
Metered: No Max. GPM for Water: 11
Inlet Size: 1/2" Ratio: 1:1
Type: Twin Diaphragm Drum Item: Drum Pump
DEF Compatible: No Max. Liquid Temp.: 180 Degrees F
Max. Flow GPM: 11 Includes: Air Filter/Regulator
GPM: 11 Manufacturers Warranty Length: 1 yr.
Adapter Type: Bung Max. Air Inlet (PSI): 100
Overall Length: 44-1/8" Delivers: 1000 CPS
Max. Pressure: 100 psi Suction Tube Length: 29-7/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drum Pump, Twin Diaphragm Drum, Inlet Size 1/2 In., Max. Flow GPM 11, Max. GPM for Water 11, Outlet Size 1/2 In., Body Material Polypropylene, Discharge Tubing Material Polypropylene, Ratio 1:1, Delivers 1000 CPS, For Use With Drum Transfer, Includes Air Filter/Regulator

Reviews of Versa-Matic #E5PP5T5T9C-DRUM