Versa Products
Keyboard Arm and Tray, 10" Ext, 3/4" H
Mfr # VT7132410-00-02
Zoro # G1977171
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CD3624-BC, CD3624-BG, CD4824-BC, CD4824-BG, ELE-TB3624-BG, ELE-TB6024-BC, ELE-TB6024-BG, Mfr. No. ELE-TB3624-BC, VC3624-BC, VC3624-BG, VC6024-BC, VC6024-BG
- Overall Depth (In.) 10 in
- Finish Powder Coated
- Power Cord No
- Overall Height (In.) 3/4 in
Explore More Products
- VERSA PRODUCTS Keyboard Arm and Tray, 10" Ext, 24" W VT7132410-00-03
- VERSA PRODUCTS Keyboard Arm and Tray, 10" Ext, 24" W VT7042410-00-03
- VERSA PRODUCTS Keyboard Arm and Tray, 10" Ext, 3/4" H VT7042410-00-02
- STRATIS INDUSTRIES Sunway Inc Cmlz408Ch Complete Articulating Systems - Lift And Lock Arm With Cam Lock Technology -Armcml-Z CMLZ408CH
- PRO-LINE Keyboard Tray, Adjustable, Mounts to FSMA FSMAKBT
- KENSINGTON Keyboard Platform, 6in, Gray K60718USF
- BOSS Keyboard Tray, Driftwood N200-DW
- FELLOWES Tray, Keyboard Manager, Black FEL8038301
- ABACUS Commercial Office Supply Di Drawer Keyboard Under Desk AB126788
- KELLYREST Lift N Lock Leverless Keyboard Tray w/Mouse Platform KCS69575
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. 8017801
- Versa Products Keyboard and Mouse Trays & Covers