Versare
Hush Panel Configurable Cubicle Partition 4' x 6' Lime Green Fabric
- Zoro #: G304989220
- Mfr #: 1850631
Hover or click to zoom Tap to zoom
Key Features
- Color: Lime Green
- Width: 4'
- Material: Fabric
- Height: 6'
$267.01
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $267.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Versare
- MFR #1850631
- Zoro #G304989220
- Country of OriginUnited States
- Category Room Dividers
Dimensions
Width | 4' |
Height | 6' |
Details
Color | Lime Green |
Material | Fabric |
Description
Build workstations yourself, with toolless construction that doesn’t require a hired crew. Our Hush Panel Configurable Cubicle System offers a fully customizable solution with unlimited possibilities for creating office workspace. Choose the desired number of panels, post assemblies and optional windows, then slide them together to create instant cubicle walls or office privacy dividers. Mix and match options for the style and design you want. FEATURES ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors. ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options. ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel. POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance. TACKABLE SURFACE. Post signs, artwork, or notes using pushpins TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew. SPECIFICATIONS Dimensions are nominal; download Hush Panel Specifications for precise measurements. Partitions constructed with 2” wide, sound-dampening panels and 4-sided anodized aluminum posts. Attach up to four panels to one post. Posts are needed for assembly (sold separately, unless kit is purchased), and panels must be in angled configuration, unless Wall Mount is applied.4’ and 6’ posts include a foot. Sold separately (unless sold in kit)For additional stability, add Hush Panel Wall-Mount Brackets to your order. Windows will arrive with protective plastic film on both sides.
Reviews of Versare #1850631
Explore more
- VERSARE Operable Wall Folding Room Divider 11'9" x 8'5-1/4" Charcoal Gray Fabric 1070307
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Latte Fabric 1190313
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Caribbean Fabric 1190937
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Frosted Window 1812487-3
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 4' Red Fabric w/ Cable Channel 1855661
- VERSARE StraightWall Sliding Portable Partition 7'2" x 7'6" Cerulean Fabric 1448609
- VERSARE StraightWall Sliding Portable Partition 11'3" x 7'6" Rye Fabric 1490517
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric 1482719
- VERSARE Operable Wall Folding Room Divider 15'7" x 10'3/4" Mocha Fabric 1070251-1
- SCREENFLEX Heavy Duty Room Divider, 5 Panel, 6 ft. H HFSL605-VB
- GLOBAL EQUIPMENT Interion Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H 695149BE
- Versare Room Dividers