Versare
Operable Wall Folding Room Divider 19'6" x 8'5-1/4" Blue Spruce Fabric
- Zoro #: G004991400
- Mfr #: 1070253
Hover or click to zoom Tap to zoom
Key Features
- Color: Blue Spruce
- Material: Fabric
- Width: 19'6" (5 Panel)
- Height: 8'5-1/4"
$2,611.21
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Subtotal: $2,611.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VERSARE Hush Panel Cubicle Partition 3' x 6' Lime Green Fabric Clear Fluted Window w/ Cable Channel 1856329A-1
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Papaya Fabric Clear Fluted Window 1812484-1
- VERSARE Operable Wall Sliding Room Divider 6'10" x 10'3/4" Papaya Fabric 1070260-1
- VERSARE StraightWall Sliding Portable Partition 7'2" x 7'6" Red Fabric 1490327
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 4' Warm Pebble Fabric 1148953
- VERSARE Work Station Screen 99" x 70" Papaya Fabric With Clear Window 1812430
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Warm Pebble Fabric 1448605
- VERSARE Room Divider 360 Folding Portable Partition 14' x 4' Black Fabric 1148502
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Papaya Fabric 1448601
- GLOBAL EQUIPMENT Interion 3-Panel Corner Room Divider with Whiteboard Partial Window, 48-1/4"W x 72"H, Blue 695186BL
- VERSARE StraightWall Sliding Portable Partition 15'6" x 4' Cerulean Fabric 1448549
- Versare Room Dividers