Versare
Operable Wall Sliding Room Divider 12'8" x 10'3/4" Sea Green Fabric
- Zoro #: G304991629
- Mfr #: 1072410-1
Hover or click to zoom Tap to zoom
Key Features
- Color: Sea Green
- Material: Fabric
- Height: 10'3/4"
- Width: 12'8" (4 Panels)
$2,719.63
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Subtotal: $2,719.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Versare #1072410-1 Specifications
- Zoro #: G304991629
- Mfr #: 1072410-1
- Color: Sea Green
- Material: Fabric
- Height: 10'3/4"
- Width: 12'8" (4 Panels)
- Country of Origin (subject to change): United States
Description
Separate spaces in large areas. The wall-mounted Operable Wall Sliding Room Divider offers coverage up to 12’ in height and 15’7” in width. Our patented, telescoping slide mechanism keeps panels in a straight line. A low-cost alternative to expensive track-mounted accordion door systems; an effective solution for areas that can't accept a track system. Easy to operate. No permit required for installation. FEATURES ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options. ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel. FULL-SIZED END PANEL. Reduce trip hazards; ensure stability whatever the configuration. SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors. TACKABLE SURFACE. Post signs, artwork, or notes using pushpins WHEELS. Easily transport, open and close your room divider. SPECIFICATIONS Allow 2” clearance for wall mounting hardware. Screws for mounting hardware are not included.
Reviews of Versare #1072410-1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' Warm Pebble Fabric W/ Cable Channel 1812566
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Papaya Fabric 1190948
- VERSARE Hush Panel Cubicle Partition 2' x 6' W/ Blue Spruce Fabric Clear Fluted Window W/Cable Channel 1812555-1
- VERSARE Work Station Screen 66" x 70" Slate Fabric 1841219
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Ocean Fabric 1190715
- VERSARE Hush Panel Configurable Cubicle Partition 2' x 4' Caribbean Fabric 1812461
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' Rye Fabric Frosted Window w/ Cable Channel 1856344-3
- MARVEL AIRE L-Shape Desk, Peds (2), Privacy Screen, Mahogany Laminate Black Finish ARTY0011WYBK
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6' Latte Fabric 1172513
- VERSARE Work Station Screen 99" x 70" Sand Fabric With Clear Window 1840318
- LINEA ITALIA Trento Line Dividing Panel, Poly, 47-1/8x1.75x15.5, Translucent LITSH721POL
- Versare Room Dividers