Versare
StraightWall Sliding Portable Partition 11'3" x 7'6" Rye Fabric
- Zoro #: G404989335
- Mfr #: 1490517
Hover or click to zoom Tap to zoom
Key Features
- Color: Rye
- Material: Fabric
- Height: 7'6"
- Width: 11"3" (5 Panels)
- Package Quantity: 1
$1,258.99
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $1,258.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VERSARE Operable Wall Folding Room Divider 7'11" x 10'3/4" Caribbean Fabric 1070237-1
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 4' Powder Blue Fabric w/ Cable Channel 1855644
- VERSARE Pre-Configured Hush Panel Electric Cubicle (U Shape) 6' x 4' W/ Window Powder Blue Fabric 1859353
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cerulean Fabric Clear Fluted Window 1812504-1
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Slate Fabric 1852417
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Black Fabric 1190902
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric 1172908
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Rye Fabric Clear Fluted Window 1852344-1
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Cloud Gray Fabric 1190908
- VERSARE Operable Wall Folding Room Divider 19'6" x 8'5-1/4" Navy Blue Fabric 1070503
- HON Versé Quick Connect 180° Connecting Hardware, Gray, 2/Pack HBV-QC180.Q
- Versare Room Dividers