Versare
StraightWall Sliding Portable Partition 15'6" x 6'10" Rye Fabric
- Mfr # 1482717
- Zoro # G504991399
$1,381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $1,381.99
Key Features
- Color Rye
- Height 6'10"
- Material Fabric
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 4' Sea Green Fabric 1850510
- VERSARE Room Divider 360 Folding Portable Partition 14' x 4' Latte Fabric 1148513
- VERSARE Operable Wall Folding Room Divider 7'11" x 10'3/4" Papaya Fabric 1070236-1
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' W/ Window Powder Blue Fabric Clear Fluted Window 1852504
- VERSARE Work Station Screen 99" x 70" Lime Green Fabric 1841331
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' W/ Window Beige Fabric Clear Window 1852601
- VERSARE Work Station Screen 33" x 70" Mocha Fabric 1812439
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Royal Blue Fabric 1482705
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric 1172908
- SCREENFLEX Light Duty Room Divider, 5 Panel, 6 ft. 5" BFSL685-DB
- SCREENFLEX Display Tower, 3 Panel, 5ft.9"H, Navy CDS603-DV
- Versare Room Dividers