Versare
StraightWall Sliding Portable Partition 7'2" x 7'6" Cerulean Fabric
- Zoro #: G604989609
- Mfr #: 1448609
Hover or click to zoom Tap to zoom
Key Features
- Color: Cerulean
- Width: 7'2" (3 Panels)
- Height: 7'6"
- Material: Fabric
$954.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $954.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VERSARE Operable Wall Folding Room Divider 19'6" x 8'5-1/4" Ocean Fabric 1070515
- VERSARE Operable Wall Sliding Room Divider 12'8" x 10'3/4" Navy Blue Fabric 1072403-1
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' Navy Blue Fabric Clear Window w/ Cable Channel 1856303-2
- VERSARE Operable Wall Folding Room Divider 11'9" x 8'5-1/4" Papaya Fabric 1070242
- VERSARE Operable Wall Sliding Room Divider 6'10" x 12'3" Navy Blue Fabric 1072203-2
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 4' Charcoal Gray Fabric 1148307
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Warm Pebble Fabric 1190958
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build w/ Window Cloud Gray Fabric 1869808
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Latte Fabric 1482713
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' Latte Fabric Frosted Window w/ Cable Channel 1856313-3
- SCREENFLEX Heavy Duty Room Divider, 7 Panel, 7 ft. 4" HFSL747-DS
- Versare Room Dividers