Skip to Main Content
customer-service Help
Versatrak

Transmitter Batteries, 1-1/4" H, 3/4" W

Versatrak Transmitter Batteries, 1-1/4" H, 3/4" W 10289
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$55.30
  • Item: Transmitter Batteries
  • Temp. Range (F): -30 Degrees to 180 Degrees
  • Height: 1 1/4 in
See full product details
Orders over $75 ship free.
Total: $55.30

Versatrak #10289 Specifications

  • Item: Transmitter Batteries
  • Temp. Range (F): -30 Degrees to 180 Degrees
  • Height: 1 1/4 in
  • Power Source: 900 MHz
  • Width: 3/4 in
  • For Use With: All Temp Transmitters
  • Relative Humidity Range: Up to 90%
  • Manufacturers Warranty Length: 1 yr
  • Temp. Range (C): -35 Degrees to 82 Degrees
  • Manufacturer Warranty Length: 1 yr
  • Product Type: Transmitter Batteries
  • Compatible Product Type: Temperature Transmitters
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Transmitter Batteries, -30 Degrees to 180 Degrees Temp. Range (F), -35 Degrees to 82 Degrees Temp. Range (C), Relative Humidity Range Up to 90 Percent, Power Source 900 MHz, Height 1 1/4 in, Width 3/4 in, For Use With All Temp Transmitters, Manufacturers Warranty Length 1 yr

Reviews of Versatrak #10289