KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Tubing, 1 1/2 In OD, 25 Ft

VERSILIC| Zoro #: G0825011| Mfr #: ABX42069-GR

$562.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 50
Type: SPX-50
Max. Pressure: 5 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825011 Mfr #: ABX42069-GR
Tube Hardness: Shore A: 50Type: SPX-50
Max. Pressure: 5 psiTube Bend Radius: 6"
Outside Dia.: 1-1/2"Wall Thickness: 1/8"
Temp. Range: -112 Degrees to 350 Degrees FItem: Tubing
Inside Dia.: 1-1/4"Tensile Strength: 1500 psi, 10.3 Mpa
Tube Material: SiliconeTube Length: 25 ft.
Tube Color: TranslucentStandards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Country of Origin (subject to change): United States

Description

Tubing, SPX-50, Inside Dia 1 1/4 In, Outside Dia 1 1/2 In, Wall Thickness 1/8, Bend Radius 6 In, Tensile Strength 1500 psi, 10.3 Mpa, Max Pressure 5 PSI, Temp Range -112 To 350 Deg F, Material of Construction Silicone, Length 25 Feet, Hardness Shore A: 50, Color Translucent, Standards 3-A Sanitary Standards, FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews