KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Tubing, 1 1/4 In OD, 25 Ft

VERSILIC| Zoro #: G0426474| Mfr #: ABX42062-GR

$272.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: SPX-50
Max. Pressure: 5 psi
Wall Thickness: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426474 Mfr #: ABX42062-GR
Type: SPX-50Max. Pressure: 5 psi
Wall Thickness: 1/8"Tensile Strength: 1500 psi, 10.3 Mpa
Inside Dia.: 1"Tube Material: Silicone
Tube Length: 25 ft.Outside Dia.: 1-1/4"
Tube Bend Radius: 5"Tube Hardness: Shore A: 50
Item: TubingTube Color: Translucent
Temp. Range: -112 Degrees to 350 Degrees FStandards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Country of Origin (subject to change): United States

Description

Tubing, SPX-50, Inside Dia 1 In, Outside Dia 1 1/4 In, Wall Thickness 1/8, Bend Radius 5 In, Tensile Strength 1500 psi, 10.3 Mpa, Max Pressure 5 PSI, Temp Range -112 To 350 Deg F, Material of Construction Silicone, Length 25 Feet, Hardness Shore A: 50, Color Translucent, Standards 3-A Sanitary Standards, FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews